The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Item Number
013-41SA-RNAN-AN-B3
MFG Item Number
013-41SA-RNAN-AN-B3
Product Description
Panel Meter, 55-65Hz, 3.5in., 240VAC
Specifications
Specifications
Nominal Size
3.5 "
Scale
55-65
Input Signal
240 VAC
Accuracy
2 %
Operating Temperature
-4-140 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
012-41SA-RNAJ-AJ-B2
MFG Item Number
012-41SA-RNAJ-AJ-B2
Product Description
Panel Meter, 45-65Hz, 2.5in., 240VAC
Specifications
Specifications
Nominal Size
2.5 "
Scale
45-65
Input Signal
240 VAC
Accuracy
2 %
Operating Temperature
-4-140 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
013-75AA-MTMT-C6-B3
MFG Item Number
013-75AA-MTMT-C6-B3
Product Description
Panel Meter, 0-10AAC, 3.5in., Self-
Specifications
Specifications
Nominal Size
3.5 "
Scale
0-10
Input Signal
10 A AC
Accuracy
2 %
Operating Temperature
-4-140 °F
Item Number
013-75VA-SJSJ-C6-B3
MFG Item Number
013-75VA-SJSJ-C6-B3
Product Description
Panel Meter, 0-600VAC, 3.5in., Self-
Specifications
Specifications
Nominal Size
3.5 "
Scale
0-600
Input Signal
600 VAC
Accuracy
2 %
Operating Temperature
-4-140 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
013-41SA-PNAN-AN-B3
MFG Item Number
013-41SA-PNAN-AN-B3
Product Description
Panel Meter, 55-65Hz, 3.5in., 120VAC
Specifications
Specifications
Nominal Size
3.5 "
Scale
55-65
Input Signal
120 VAC
Accuracy
2 %
Operating Temperature
-4-140 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
013-75AA-LSRL-C7-B3
MFG Item Number
013-75AA-LSRL-C7-B3
Product Description
Panel Meter, 0-200AAC, 3.5in., 5AAC
Specifications
Specifications
Nominal Size
3.5 "
Scale
0-200
Input Signal
5 A AC
Accuracy
2 %
Operating Temperature
-4-140 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
013-01AA-ECNT-B3
MFG Item Number
013-01AA-ECNT-B3
Product Description
Panel Meter, 0-50ADC, 3.5in., 50mV
Specifications
Specifications
Nominal Size
3.5 "
Scale
0-50
Input Signal
50 mVDC
Accuracy
2 %
Operating Temperature
-4-140 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
012-75VA-PZPZ-C6-B2
MFG Item Number
012-75VA-PZPZ-C6-B2
Product Description
Panel Meter, 0-150VAC, 2.5in., Self-
Specifications
Specifications
Nominal Size
2.5 "
Scale
0-150
Input Signal
150 VAC
Accuracy
2 %
Operating Temperature
-4-140 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
013-01AA-ECPK-B3
MFG Item Number
013-01AA-ECPK-B3
Product Description
Panel Meter, 0-100ADC, 3.5in., 50mV
Specifications
Specifications
Nominal Size
3.5 "
Scale
0-100
Input Signal
50 mVDC
Accuracy
2 %
Operating Temperature
-4-140 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
013-01AA-ECSS-B3
MFG Item Number
013-01AA-ECSS-B3
Product Description
Panel Meter, 0-1000ADC, 3.5in., 50mV
Specifications
Specifications
Nominal Size
3.5 "
Scale
0-100
Input Signal
50 mVDC
Accuracy
2 %
Operating Temperature
-4-140 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Panel Meters & Gauges
Manufacturer
Crompton Instruments
Product Series
Saxon
Shopping Options
Process & Instrumentation Process and instrumentation devices monitor and maintain processes and equipment.
Automated process control achieves consistency, efficiency and safety in industrial process. A variety of equipment contributes to effective production. This equipment includes dedicated controllers, regulators, transducers, transformers, meters and gauges.
Process controllers measure a process variable and make adjustments to keep that variable within a set range or at a desired setpoint. Drum heaters and heat tracing are used to maintain or adjust the temperature of pipes or vessels. Regulators are devices that maintain a designated characteristic. They can be be designed to maintain just about variable required. Panel meters and gauges take and display measurements.
Using process equipment, process control systems and can from controlling the pressure in one vessel to managing entire processing plants.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved